The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
2510KG1
Square D Manual Motor Controllers, 2510 Series
Product Description
Single Unit Manual Switch, 30A,
Specifications
Specifications
Operating Current
30 A
Reversing
No
Max HP 200V 3PH
2 hp
Max HP 240V 3PH
1.5 hp
Max HP 120V 1PH
2 hp
Max HP 240V 1PH
2 hp
Max HP 480V 1PH
3 hp
Max HP 600V 1PH
3 hp
UL508F
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
2510KW2
Square D Manual Motor Controllers, 2510 Series
Product Description
Single Unit Manual Switch, 30A,
Specifications
Specifications
Operating Current
30 A
Reversing
No
Max HP 200V 3PH
2 hp
Max HP 240V 3PH
7.5 hp
Max HP 480V 3PH
10 hp
Max HP 600V 3PH
10 hp
Max HP 120V 1PH
2 hp
UL508F
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
2510KO2
Square D Manual Motor Controllers, 2510 Series
Product Description
Single Unit Manual Switch, 30A,
Specifications
Specifications
Operating Current
30 A
Reversing
No
Max HP 200V 3PH
2 hp
Max HP 240V 3PH
7.5 hp
Max HP 480V 3PH
10 hp
Max HP 600V 3PH
10 hp
Max HP 120V 1PH
2 hp
UL508F
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
2510KW2C
Square D Manual Motor Controllers, 2510 Series
Product Description
Single Unit Manual Switch, 30A,
Specifications
Specifications
Operating Current
30 A
Reversing
No
Max HP 200V 3PH
2 hp
Max HP 240V 3PH
7.5 hp
Max HP 480V 3PH
10 hp
Max HP 600V 3PH
10 hp
Max HP 120V 1PH
2 hp
UL508F
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
2510KR1
Square D Manual Motor Controllers, 2510 Series
Product Description
Single Unit Manual Switch, 30A,
Specifications
Specifications
Operating Current
20 A
Reversing
No
Max HP 200V 3PH
2 hp
Max HP 240V 3PH
1.5 hp
Max HP 120V 1PH
2 hp
Max HP 240V 1PH
2 hp
Max HP 480V 1PH
3 hp
Max HP 600V 1PH
3 hp
UL508F
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
2510KW1
Square D Manual Motor Controllers, 2510 Series
Product Description
Single Unit Manual Switch, 30A,
Specifications
Specifications
Operating Current
30 A
Reversing
No
Max HP 200V 3PH
2 hp
Max HP 240V 3PH
1.5 hp
Max HP 120V 1PH
2 hp
Max HP 240V 1PH
2 hp
Max HP 480V 1PH
3 hp
Max HP 600V 1PH
3 hp
UL508F
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
2510KF1
Square D Manual Motor Controllers, 2510 Series
Product Description
Single Unit Manual Switch, 30A,
Specifications
Specifications
Operating Current
30 A
Reversing
No
Max HP 200V 3PH
2 hp
Max HP 240V 3PH
1.5 hp
Max HP 120V 1PH
2 hp
Max HP 240V 1PH
2 hp
Max HP 480V 1PH
3 hp
Max HP 600V 1PH
3 hp
UL508F
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
2510KR2
Square D Manual Motor Controllers, 2510 Series
Product Description
Single Unit Manual Switch, 20A,
Specifications
Specifications
Operating Current
20 A
Reversing
No
Max HP 200V 3PH
1.5 hp
Max HP 240V 3PH
7.5 hp
Max HP 480V 3PH
10 hp
Max HP 600V 3PH
10 hp
Max HP 120V 1PH
2 hp
UL508F
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
2510KR2H
Square D Manual Motor Controllers, 2510 Series
Product Description
Single Unit Manual Switch, 20A,
Specifications
Specifications
Operating Current
20 A
Reversing
No
Max HP 200V 3PH
2 hp
Max HP 240V 3PH
7.5 hp
Max HP 480V 3PH
10 hp
Max HP 600V 3PH
10 hp
Max HP 120V 1PH
2 hp
UL508F
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
2510KS1
Square D Manual Motor Controllers, 2510 Series
Product Description
Single Unit Manual Switch, 30A, SS
Specifications
Specifications
Operating Current
30 A
Reversing
No
Max HP 200V 3PH
2 hp
Max HP 240V 3PH
1.5 hp
Max HP 120V 1PH
2 hp
Max HP 240V 1PH
2 hp
Max HP 480V 1PH
3 hp
Max HP 600V 1PH
3 hp
UL508F
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Manual Motor Controllers
Manufacturer
Square D
Product Series
2510
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved